bur90

BURNDY 90 90GM Weld Metal Standard Cartridge.

Availablefor Backorder
Price $12.56 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:90

Description

Application: For Welding Copper To Copper, Copper To Steel, Copper To Rail, Copper To Cast Iron And One For Welding Copper To Steel For Cathodic Protection.Welding Powder Size: 90 GM, Recommended Accessories: B370320-02 Steel Disc

Specifications

Brand Name Burndy Sub Brand Weld Metal
Item Name Welding Powder Type Powder
Size 90 g Container Type Cartridge
Form Solid Color Gray/Silver
Odor/Scent Characteristic Composition 70 - 90% Cuprous Oxide, 15 - 25% Aluminum Copper Alloy, 0 - 5% Flourspar, Tin, Calcium Silicon, Lithium Fluoride
For Use With 3/0 - 4/0 AWG Cables Standards RoHS Compliant
Application For Welding Copper to Copper, Copper to Steel, Copper to Rail, Copper to Cast Iron and One for Welding Copper to Steel for Cathodic Protection UPC 781810402566

Packages

10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok