Abbotsford
eri115

ERICO 115 ERICO® CADWELD® Welding Material, F20

Price $46.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:115

Description

Welding Material, CADWELD®, F20 type, Flint Ignitor required for operation.

Specifications

Brand Name nVent ERICO Sub Brand Cadweld®
Item Name Welding Material Type F20, Non-Explosive, Traditional
Size 115 g Material Copper Oxide/Aluminum
Container Type Plastic Tube Form Granular
Color Gray Black Odor/Scent Odorless
Composition 25 - 85% Cuprous Oxide, 1 - 30% Cupric Oxide, 1 - 30% Copper, 1 - 20% Aluminum Powder Standards cULus Listed
Application Use in Grounding and Bonding Applications UPC 782856001379

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok