Abbotsford
eri32plusf20

ERICO 32PLUSF20 ERICO® CADWELD® PLUS Welding Material, F20

Price $15.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:32PLUSF20

Description

CADWELD PLUS,#32,F20

Specifications

Brand Name nVent ERICO Sub Brand Cadweld® Plus
Item Name Welding Material Type F20, Non-Explosive
Size 32 g Material Copper Oxide/Aluminum
Container Type Plastic Tube with White Ring Form Granular
Color Gray Black Odor/Scent Odorless
Composition Copper Oxide, Calcium/Silicon, Calcium Fluoride, Tin, Aluminum-Copper Alloy Standards cULus Listed
Application Use in Grounding and Bonding Applications UPC 782856512820

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok