Abbotsford
panse125plr0

PANDUIT 1.25 inch x 50 ft Braided Expandable Sleeving Polyethylene Terephthalate, Black

Price $159.71 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:SE125P-LR0

Description

Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 50 ft. per reel.KEY FEATURES AND BENEFITS:• Provides continuous abrasion protection for wires, cables, hoses, and tubing• Highly flexible open weave will not trap heat or humidity• Allows for use with irregular shapes• Lightweight, durable protection• Rated for use up to 257°F (125°C)• Compliant with U.S. and European passenger rail standards

Specifications

Brand Name Panduit Item Name Braided Sleeve
Type Braided Expandable Sleeving Bundle Diameter 1-1/4 in
Outside Diameter 19.1 - 38.1 mm Length 50 ft
Material Polyethylene Terephthalate Color Black/Untreated
Temperature Rating -94 to 257 °F Standards Buy American Compliant, E116868, RoHS Compliant
Application For Lightweight Durable Protection UPC 074983202478

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok