ARLINGTON INDUSTRIES 2 inch Arlington Loop Type Hanger For Communications Cable Support
Description
Hanger for communications cable support. For CAt 5, 6,7 cable and fiber optic cable.
Specifications
Brand Name | Arlington | Sub Brand | The LOOP™ |
Item Name | Cable Support | Type | Hanger for Communications Cable |
Size | 2 in | Material | Plastic |
Standards | UL Listed, CSA Certified | Application | For up to 60 Category 5, 6, 7 and Fiber Optic Cable, Circuit Integrity |
UPC | 018997380845 |
Packages
100 - UNIT - (100) |