Abbotsford
arltl25

ARLINGTON INDUSTRIES 2.5 inch LOOP Cable Support

Price $2.3692 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:TL25
Documents Documents

Description

Hanger for communications cable support. For CAT 5, 6, 7 cable and fiber optic cable.FEATURES AND BENEFITS:• Easy to use…cheaper than trays!• Flexible and non-metallic• Holds 2” to 5” diameter bundle of CAT 5 or fiber optic cable—without damaging the cable.• Available with or without UV rating• Versatile mounting—rotates to any angle!• TL25 holds the same amount of cable as a J-hook, at half the cost!

Specifications

Brand Name Arlington Sub Brand The LOOP™
Type Hanger for Communications Cable Size 2 1/2 in
Material Plastic Standards UL and CSA
Application For CAT 5, 6, 7 and fiber optic cable UPC 018997380852

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok