Abbotsford
eri4brt32ws

ERICO 1/4 inch Screw, 2 inch Dia CADDY Threaded Bridle Ring

Price $3.7701 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:4BRT32WS

Description

Threaded bridle ring, Electro-galvanized steel, Wood screw, 50 mm diameter.

Specifications

Brand Name Caddy Sub Brand CADDY
Item Name Threaded Bridle Ring Type Threaded Bridle Rings
Nominal Size 2 in Material Steel
Finish Electro Galvanized Standards cULus Listed
Application For Datacom and Low Voltage, Electrical UPC 782856769286

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok