Abbotsford
ericat100cm

ERICO CAT100CM CADDY® CAT CM Double J-Hook (20 Pieces/Pack)

Price $12.7658 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 20
Manufacturer:ERICO
Manufacturer #:CAT100CM

Description

KEY FEATURES AND BENEFITS:• Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic• System offers a convenient pathway for wires and cables• Double J-Hooks can be mounted vertically along the same drop rod to create a tree configuration• Allows addition of cables even when fixed flush to overhead decking• Specially designed double J-Hook has large-diameter, rounded support surfaces• Rounded edges help prevent over-bending and kinking of cables• Ideal for retrofit applications where cable runs need to be routed around existing building infrastructure• Compliant with NEC® and ANSI®/TIA structured cabling systems standards

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cat CM J-Hook Type Double
Material Steel Color/Finish Electro Galvanized
Dimensions 7-1/4 in L For Use With 80 MCM Category 5e, 50 MCM Category 6, Category 6A Cables
Packaging Quantity 20/Pack Standards cULus Listed
Application For Datacom and Low Voltage, Electrical Fixing and Fastening UPC 782856466147

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok