Abbotsford
ericat16hpts

ERICO 1 inch nVent CADDY CAT J-Hook with T-Grid Clip

Price $7.3650 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CAT16HPTS

Description

FEATURES:- No installation tools required for basic clip-Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic-Provides superior fill capacity and load rating over most other non-continuous cable support alternatives-Rounded edges on J-Hooks provide proper bend radius support for high performance data cables-Cost effective alternative to expensive cable tray-Complies with EN 50174-2-Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Brand Name nVent Caddy Item Name Cat HP J-Hook
Size 1 in dia Capacity 60 lb
Material Steel/Spring Steel Finish Pre-Galvanized/Caddy Armour
Includes Strut Attachment Clip Standards ISO/IEC 14763-2, ANSI/TIA 568 and ANSI/TIA 569, cULus Listed
Application Provides Optimal Support for High Performance Data Cable, up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic UPC 782856617884

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok