ERICO 2 inch CADDY CAT CR50 Low-Voltage Cable Retainer
Description
2" Diameter, CADDY® CAT CR50 Low-Voltage Cable Retainer.KEY FEATURES AND BENEFITS:• Complies with the NEC®, the CEC and TIA standards for cable management• Allows for horizontal and vertical change of direction• Installs easily• Works with CAT 5e and higher, fibre optic and coaxial cable• Residential application• Suitable for air handling spaces (plenum)
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cable Retainer Clip | Type | CADDY® CAT CR50 Low-Voltage Cable Retainer |
Load Capacity | 10 lb | Material | Polypropylene |
Dimensions | 2 in dia | For Use With | 50 MCM Category 5e, 36 MCM Category 6 Cables |
Packaging Quantity | 25/Pack | Standards | cULus Listed |
Application | For Datacom and Low Voltage, Electrical, Residential and Commercial | UPC | 782856597667 |
Packages
25 - UNIT - (25) |