Abbotsford
ericathp58

ERICO 5/16 inch-1/2 inch CADDY CAT HP J-Hook Clip to Hammer-On Flange Clip, Swivel

Price $6.5200 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CATHP58

Description

Rotates 360° to support various directional runs of cable. Requires no screws, rivets or special tools for assembly. J-Hooks feature bendable locking tabs that lock on to CADDY® CAT HP components to provide rigidity and stability. Link to J-Hooks in one of multiple color options to aid in pathway identification and organization. Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations. CADDY® CAT HP components easily attach to any size CADDY CAT HP J-Hook.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cat HP J-Hook with Hammer-On Flange Clip Type Swivel
Capacity 75 lb Material Steel/Spring Steel
Finish Caddy Armour Coated Dimensions 5/16 - 1/2 in
Standards cULus Listed Application For Datacom and Low Voltage, Electrical
UPC 782856617709

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok