Abbotsford
ericathpa4

ERICO 1/4 inch CADDY CAT HP J-Hook Angle Bracket

Price $2.2896 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CATHPA4

Description

Ideal for attaching to concrete, steel or wood surfaces. Requires no screws, rivets or special tools for assembly. J-Hooks feature bendable locking tabs that lock on to CADDY® CAT HP components to provide rigidity and stability. Link to J-Hooks in one of multiple color options to aid in pathway identification and organization. Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations. CADDY® CAT HP components easily attach to any size CADDY CAT HP J-Hook.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name J-Hook Angle Bracket Material Spring Steel
Type CADDY® CAT HP J-Hook Angle Bracket Load Capacity 150 lb
Hole Size 1/4 in Color/Finish Armour Coated
Standards cULus Listed, DIN 4102-12 abP P-3117/339/14-MPA BS Application For Datacom, Electrical and Attaching to Threaded Rod, Concrete, Steel or Wood Surfaces
UPC 782856617655

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok