ERICO CG4 CADDY® Cable Gripper, Yellow
Description
Cable gripper, Plain polypropylene, Yellow, Attaches to existing holes in metal studs without tools or with metal stud punch, Installs easily to metal and wood studs, Provides secure installation of multiple cables with unique locking/ unlocking system, Staples, nails or screws to wood stud.
Specifications
Brand Name | nVent ERICO | Sub Brand | Pentair |
Item Name | Cable Gripper | Material | Polypropylene |
Color | Yellow | Mounting | Screw Mount |
Type | Cable Gripper | Finish | Plain |
Standards | NEC 300.4(d), CEC 12-510 and CEC 12-516 | Application | For (4) NMC or (8) 4-Pair UTP, Category 5 and Higher |
UPC | 782856002307 |
Packages
100 - UNIT - (100) |