ERICO CJ6 CADDY® Colorado Jim Cable Support with Standoff
Description
Colorado Jim cable support, easy-to-use locking tab. Cable locating ribs to maintain cable separation. Flared edges for cable protection. For wood or metal stud.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cable Support | Type | Colorado Jim |
Material | Steel | Color/Finish | Pre-Galvanized |
For Use With | Non-Metallic or MC Cables | Packaging Quantity | 100/Pack |
Standards | cULus Listed, NEC 300.4D Compliant | Application | Datacom and Low Voltage, Electrical |
UPC | 782856504061 |
Packages
100 - UNIT - (100) |