Abbotsford
ibv8920

ABB CI8920 #M-10 Iberville® “Screw” Hooks (Zinc Plated Steel)

Price $0.6069 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI8920

Description

IBERVILLE® screw hook made of zinc plated steel.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Screw Hook Type Roughing-In
Size M10 Capacity 90 lb
Material Steel Finish Galvanic/Electrolytic Zinc Plated
Dimensions 63.5 mm L UPC 622538680846

Packages

1 - UNIT - 1 5 - UNIT = 5 100 - UNIT = 100 360 - UNIT = 360 500 - UNIT = (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok