PANDUIT JP2W-L20 J-Pro™ Cable Support with Wall Mount Bracket
Description
Panduit JP2W-L20 J-Hook for wall mount application have a patented design, featuring complete horizontal and vertical 1" bend radius control, which prevents pinch points and degradation of cable performance. They are suitable for use in air handling spaces and are UL listed. Has one ¼” (M6) mounting hole for user and includes screw, 2.0” (50.8mm) max. bundle capacity. Made of Nylon 6.6, are black in color, and come in packages of 50.
Specifications
Brand Name | Panduit | Sub Brand | J-Pro™ |
Item Name | Cable Support with Wall Mount Bracket | Type | J-Pro Cable Support |
Size | 2 in | Material | Nylon 6/6 |
Mounting | Other | Dimensions | 88.9 mm L x 45.72 mm W x 119.38 mm H |
Application | For Route High Performance Communication Cabling in Air Handling Spaces | UPC | 074983571123 |
Packages
50 - UNIT - (50) |