Abbotsford
tabssfvj1516

ABB SSF-VJ1 5/16 Steel City® Cable Support Hook

Price $4.4258 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSF-VJ1 5/16

Description

Cable support hook with wide base provides cable support on a flat surface, eliminating kinking, bending and crimping. Accommodates category 5, fiber optic cable and inner duct. Made of steel with electro-galvanized/black zinc phosphate finish.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Cable Support Hook without Clip Cable Size 1-5/16 in
Load Capacity 100 lb Material Steel
Type Wide Base Series/Model VJ
Cable Type Category 5, Fiber Optic and Inner Duct Dimensions 4.486 in L x 1.33 in W
Standards UL, CSA, NEC and EIA/TIA Application For Low Voltage/Telecommunication Supports
UPC 785991205312

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT = 100 2000 - UNIT = 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok