Abbotsford
tabssfvj2ab

ABB 2 inch Steel City Cable Support Hook

Price $10.8454 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSF-VJ2-AB

Description

Cable support hook with wide base provides cable support on a flat surface, eliminating kinking, bending and crimping. Cable support hook clip rotates 360°. Accommodates category 5, fiber optic cable and inner duct. Made of steel with electro-galvanized/black zinc phosphate finish.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Cable Support Hook Cable Size 2 in
Load Capacity 100 lb Material Steel
Color Silver Type Wide Base
Series/Model VJ Cable Type Category 6, Fiber Optic and Inner Duct
Finish Galvanic/Electrolytic Zinc Plated Dimensions 4.486 in L x 1.33 in W
Standards UL, CSA, NEC and EIA/TIA Application For Low Voltage/Telecommunication Supports
UPC 785991215496

Packages

1 - UNIT - 1 25 - UNIT = (25) 400 - UNIT = 400 1920 - UNIT = 19200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok