Abbotsford
tabtc5356

ABB TC5356 0.75 inch x 1 inch Ty-Rap Lashing Tie Mounting Base - #10 Screws

Price $3.3701 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC5356

Description

Ty-RapĀ® mounting base for lashing tie. Weather-resistant high impact material constructed from nylon with #8 screw mount.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type Heavy Duty, Cradle
Length 44.45 mm Material Nylon/Polyamide 6/6
Color Black Temperature Rating -40 to 185 °F
Width 19.05 mm Height 15.9 mm
Mounting #10 Screw For Use With Ty-5409 1/2 in Width Lashing Ties
UPC 786210806402

Packages

1 - UNIT - 1 25 - UNIT = (25) 250 - UNIT = 250 3500 - UNIT = 35000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok