Abbotsford
panabmts6c20

PANDUIT 1.10 inch x 1.10 inch Tak-Ty Hook & Loop Cable Tie Mount (100/Pack)

Price $1.9670 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:ABMT-S6-C20

Description

The screw applied mount for Tak-Ty hook and loop cable ties in black uses #6 (M3) screw. It is 1.12" long x 1.12" wide (28.5 x 28.5 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with HLT/HLS Tak-Ty hook and loop cable ties, is designed for indoor environments, and comes in packages of 100.FEATURES:- For use with TTS Tak-Tape and HLT/HLS Tak-Ty Hook & Loop Cable Ties- Unique cradle design provides maximum stability for cable bundle- For indoor use only- Dimensions: 1.10"L x 1.10"W x .34"H (27.9mm x 27.9mm x 8.6mm)

Specifications

Brand Name Panduit Sub Brand Tak-Ty®
Item Name Cable Tie Mount Type Cable Tie Mount
Length 1.12 in Material Nylon 6.6
Color Black Temperature Rating -40 to 185 °F
Width 1.12 in Height 0.34 in
Mounting #6 Screw For Use With Tak-Ty Hook and Loop Cable Tie
Packaging Quantity 100/Pack Standards UL 94-V-0, RoHS Compliant
Application For Indoor use UPC 074983859962

Packages

100 - UNIT - 100 500 - UNIT - (500)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok