ABB SMNY-001-0-D Ty-Rap® Cable Tie Mounting Base, Black
Description
Ty-Rap® mounting base for cable tie. Constructed from heat stabilized nylon with #6, #8 screw mount.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Mounting Base | Type | 2-Way, Saddle Support |
Length | 15.24 mm | Material | Nylon/Polyamide 6/6 |
Color | Black | Temperature Rating | -40 to 185 °F |
Width | 9.65 mm | Height | 7.11 mm |
Mounting | #4 Screw | UPC | 728494092430 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 5000 - UNIT = 5000 | 4500 - UNIT = 450000 |