Abbotsford
tabtc502

ABB TC502 Ty-Rap® Low-Profile Two-Way Miniature Mounting Base

Price $0.6977 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC502

Description

Ty-RapĀ® Low-profile two-way miniature mounting base for cable tie. Constructed from nylon with #8 screw mount.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type 2-Way Miniature
Length 3/4 in Material Nylon
Color Natural Temperature Rating -40 to 185 °F
Width 12.7 mm Mounting #8 Screw
UPC 786210804828

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500 2160 - UNIT = 216000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok