Abbotsford
tabtc5142x

ABB TC5142X Ty-Rap® Cable Tie Saddle Support Mounting Base, Black

Price $1.5398 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC5142X
Documents Documents

Description

Base saddle support pan head mounting #10.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type Saddle Support
Length 22.86 mm Material Nylon/Polyamide 6/6
Color Black Temperature Rating -40 to 185 °F
Width 15.24 mm Height 10.72 mm
Mounting Screw Mount For Use With 7.6 mm Width Cable Tie
UPC 786209874399

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500 7000 - UNIT = 70000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok