Abbotsford
tabtc5344a

ABB 0.75 inch x 0.75 inch Ty-Rap Cable Tie Mounting Base

Price $2.1672 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC5344A

Description

Ty-Rap® four-way mini mounting base for cable tie. Constructed from nylon 6/6 with synthetic rubber adhesive.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type 4 Way
Length 19.05 mm Material Nylon/Polyamide 6/6
Color Natural Temperature Rating 32 - 150 °F
Width 19.05 mm Mounting Self-Adhesive
Packaging Quantity 100/Pack UPC 786210804965

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500 1815 - UNIT = 181500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok