Abbotsford
tabtc5357

ABB TC5357 0.75 inch x 1 inch Ty-Rap Lashing Tie Mounting Base - 1/4 inch Screws

Price $2.9565 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC5357

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type Heavy Duty, Cradle
Length 44.45 mm Material Nylon/Polyamide 6/6
Color Black Temperature Rating -40 to 185 °F
Width 19.05 mm Height 15.9 mm
Mounting Screw Mount For Use With Ty-5409 1/2 in Width Lashing Ties
UPC 786210806419

Packages

1 - UNIT - 1 25 - UNIT = (25) 250 - UNIT = 250 3500 - UNIT = 35000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok