Abbotsford
tabtc142

ABB 0.92 inch Ty-Rap Saddle Support Base

Price $0.5275 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC142

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type Saddle Support
Length 22.86 mm Material Nylon/Polyamide 6/6
Color Natural Temperature Rating -40 to 185 °F
Width 12.7 mm Height 10.7 mm
Mounting #10 Screw For Use With 7.6 mm Width Cable Tie
UPC 786210822730

Packages

1 - UNIT - 1 500 - UNIT - (500) 5000 - UNIT - 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok