Abbotsford
tabtc342a

ABB 1.125 inch Ty-Rap Mounting Base

Price $1.1016 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC342A

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type 2-Way
Length 27.94 mm Material Nylon/Polyamide 6/6
Color Natural Temperature Rating Up to 149 °F
Width 27.94 mm Height 5.7 mm
Mounting Self-Adhesive For Use With 4.8 mm Width Cable Tie
UPC 786210823133

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 5000 - UNIT = 5000 1750 - UNIT = 175000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok