Abbotsford
tecmpny10000c

TECHSPAN MPNY10000C Cable Tie Mounting Pad, Black

Price $38.19 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:TECHSPAN
Manufacturer #:MPNY10000C

Description

Easy insertion of cable ties lead-n-feature funnels cable ties into position and countersunk screw hole allows cable tie to easily pass over screw head. Saves positioning time with the 4 sided entry and center screw hole.

Specifications

Brand Name Techspan Item Name Cable Tie Mounting Pad
Length 1.1 in Material Nylon 6/6
Color Black Temperature Rating -40 to 185 °F
Width 1.1 in Mounting #6 Screw, Rubber Adhesive
For Use With Cable Ties Width up to 0.189 in Packaging Quantity 100/Pack
Standards cULus Listed, RoHS Compliant, UL 94V-2, REACH, PAHs UPC 776856164820

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok