Abbotsford
tytmb4sha10h4

HELLERMANNTYTON 1 1/4 inch x 1 1/4 inch Hellermann Tyton 2 Way Cable Tie Mount Base, White

Price $0.5570 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HELLERMANNTYTON
Manufacturer #:MB4SHA10H4

Description

Cable Tie Mounting Base, Rubber Based Adhesive; Length 1.125 Inch; Width 1.125 Inch; Height 0.21 Inch; White; Ul; Hellermanntyton Brand; Application Indoor/outdoor

Specifications

Brand Name Hellermanntyton Sub Brand Cable Tie Mounts
Item Name Mounting Base Type MB4SHA
Length 28.44 mm Material Polyamide 6/6
Color White Temperature Rating -40 to 185 °F
Width 28.44 mm Height 5.8 mm
Mounting Adhesive For Use With 4.6 mm Width Cable Tie
Packaging Quantity 500/Pack Standards UL Listed
Application Indoor/Outdoor UPC 089306024934

Packages

500 - UNIT - (500) 1000 - UNIT - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok