Abbotsford
tabl11500d

ABB ELECTRIFICATION CANADA INC L-11-50-0-D Catamount® Cable Tie 50 lb 11.64 in L Nylon 6/6 UV Black Standard

Price $0.1752 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L-11-50-0-D

Description

Catamountâ„¢ cable tie fit the needs of general-purpose fastening and wire terminations. For use in variety of commercial and residential construction applications.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Standard
Length 11.64 in Width 0.186 in
Thickness 0.053 in Bundle Diameter 0.0625 - 3 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Nylon 6/6 Color UV Black
Temperature Rating -42.7 to 85 °C Packaging Quantity 500/Pack
Standards UL File Number E49405, Military Specification UPC 728494911106

Packages

1 - UNIT - 1 500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok