tabty26mx

ABB 11.10 inch x 0.14 inch Ty-Rap Cable Ties Nylon 6/6 Weather-Resistant (1000/Pack), Black

In Stock
Price $0.1992 / EA sold in multiples of 1,000
Qty EA
Manufacturer:ABB
Manufacturer #:ty26mx

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 11.08 in Width 0.14 in
Thickness 0.05 in Bundle Diameter 0.08 - 3 in
Locking Type Stainless Steel Barb Tensile Strength 40 lb
Material Nylon 6/6 Color Black
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405, ASTM D6779

Packages

1000 - UNIT = (1000) 10000 - UNIT - (1000) 10K - UNIT - 10,000 3500 - UNIT = 350000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok