Abbotsford
tabty35mx

ABB 8 inch x .18 inch #10 Mounting Hole TY-RAP Ultraviolet Resistant Nylon with Stainless Steel Locking Device Cable Tie, Black

Price $0.3506 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY35MX

Description

Cable Tie 50lb 8" Ultraviolet Resistant Black Nylon With Stainless Steel Locking Device #10 Mounting Hole

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving and Mounting Hole Type Halogen Free, Integrated, Mounting Head, Weather-Resistant
Length 7.83 in Width 0.19 in
Thickness 0.055 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb, Steel Nose Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Black
Mounting Screw Mount Temperature Rating -40 to 85 °C
Standards UL Listed UPC 786210824925

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 5000 - UNIT = 5000 175K - UNIT - 175,000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok