Abbotsford
burct50175c00

HUBBELL 8 inch x 0.18 inch Burndy Nylon 6/6 Cable Tie (100/Pack), Black

Price $0.5157 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:HUBBELL
Manufacturer #:CT50175C00
Documents Documents

Description

Cable tie of UV black nylon 6/6. It has 50 lbs of minimum tensile strength with 8 inch length and 0.18 inch width. 1.75 inch maximum bundle diameter with 100/pack.

Specifications

Brand Name Burndy Sub Brand Unirap
Length 7.56 in Width 0.18 in
Material Nylon Color UV Black
UPC 781810332801

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok