Abbotsford
burct50300m00

HUBBELL 11.75 inch Burndy Nylon 6/6 Cable Tie (1000/Pack), Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:CT50300M00
Documents Documents

Description

Cable tie of UV black nylon 6/6. It has 50 lbs of minimum tensile strength with 11.75 inch length and 0.18 inch width. 3 inch maximum bundle diameter with 1000/pack.

Specifications

Brand Name Burndy Sub Brand Unirap
Length 11.1 in Width 0.18 in
Material Nylon Color UV Black
UPC 781810332832

Packages

1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok