Abbotsford
panplt3sc0

PANDUIT 11.5 inch x 0.19 inch Pan-Ty Cable Tie Standard Cross Section (100/Pack), Black

Price $0.6631 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:PLT3S-C0

Description

Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, weather resistant nylon 6.6, black, standard package.KEY FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat

Specifications

Brand Name Panduit Sub Brand Pan-Ty
Item Name Cable Tie Type Internal Toothing, Standard, Locking
Length 292 mm Width 4.8 mm
Thickness 1.3 mm Bundle Diameter 76 mm
Tensile Strength 222 N Material Weather Resistant Nylon 6/6
Color Black Temperature Rating -60 to 85 °C
Packaging Quantity 100/Pack Standards UL 62275, UL File Number E56854
Application For General, Outdoor use UPC 074983540679

Packages

100 - UNIT - 100 1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok