Abbotsford
panplt2ic0

PANDUIT 8 inch x 0.14 inch Pan-Ty Cable Tie Intermediate Cross Section (100/Pack), Black

Price $0.3350 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:PLT2I-C0

Description

Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, weather resistant nylon 6.6, black, standard package.KEY FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat

Specifications

Brand Name Panduit Sub Brand Pan-Ty
Item Name Cable Tie Type Internal Toothing, Locking
Length 203 mm Width 3.6 mm
Thickness 1.1 mm Bundle Diameter 51 mm
Tensile Strength 178 N Material Weather Resistant Nylon 6/6
Color Black Temperature Rating -40 to 85 °C
Packaging Quantity 100/Pack Standards UL 62275, UL File Number E56854
Application For General, Outdoor use UPC 074983540754

Packages

100 - UNIT - (100) 1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok