Abbotsford
panplt2sm

PANDUIT 7.4 inch x 0.19 inch Pan-Ty Cable Tie Standard Cross Section (1000/Pack), Natural

Price $0.0702 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:PANDUIT
Manufacturer #:PLT2S-M

Description

Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, nylon 6.6, natural, bulk package.KEY FEATURES AND BENEFITS:• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation• UL Listed for use in plenum or air handling spaces per NEC except PLT.6SM and PLT5H/6H/8H/13H, PLT5EH/6EH

Specifications

Brand Name Panduit Sub Brand Pan-Ty
Item Name Cable Tie without Interleaving Type Standard, Locking
Length 188 mm Width 4.8 mm
Thickness 1.3 mm Bundle Diameter 48 mm
Tensile Strength 222 N Material Nylon 6/6
Color Natural Temperature Rating -60 to 85 °C
Packaging Quantity 1000/Pack Standards UL 62275, UL File Number E56854, Military Specification
Application For General use UPC 074983540785

Packages

1000 - UNIT - 1000 5000 - UNIT - (5000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok