Abbotsford
panplt4sc0

PANDUIT 14.5 inch x 0.19 inch Pan-Ty Cable Tie Standard Cross Section (100/Pack), Black

Price $0.7573 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:PLT4S-C0

Description

Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, weather resistant nylon 6.6, black, standard package.KEY FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat

Specifications

Brand Name Panduit Sub Brand Pan-Ty
Item Name Cable Tie Type Weather-Resistant, Standard, Internal Toothing, Plenum, Locking
Length 14.5 in Width 4.8 mm
Thickness 1.3 mm Bundle Diameter 102 mm
Locking Type Plastic Lip/Cam Tensile Strength 222 N
Material Nylon 6.6/Polyamide Color Black
Packaging Quantity 100/Pack Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854 , Rated for AH-2 Plenum
Application General Use UPC 074983540846

Packages

100 - UNIT - 100 1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok