Abbotsford
tabl7509m

ABB 7.6 inch 50lb Ty-Wrap Nylon Cable Tie (1000/Pack) , Natural

Price $0.0793 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L-7-50-9-M

Description

Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 188.85mm (7.435 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Bulk Pack

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Standard
Length 7.435 in Width 0.186 in
Thickness 0.053 in Bundle Diameter 0.0625 - 1-3/4 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Nylon 6/6 Color Natural
Temperature Rating -42.7 to 85 °C Packaging Quantity 1000/Pack
Standards UL File Number E49405, Military Specification UPC 728494917306

Packages

1 - UNIT - 1 1000 - UNIT - (1000) 10K - UNIT - 10000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok