Abbotsford
tabty525mx

ABB 7.31 inch x 0.19 inch Ty-Rap Cable Ties Nylon 6/6 Weather-Resistant (100/Pack), Black

Price $0.5081 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY525MX

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 7.31 in Width 0.184 in
Thickness 0.043 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon 6/6 Color UV Black
Temperature Rating -40 to 85 °C Packaging Quantity 100/Pack
Standards UL Listed UPC 786210805108

Packages

100 - UNIT = (100) 1000 - UNIT = 1000 1820 - UNIT = 182000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok