Abbotsford
tabty527m

ABB 13.40 inch x 0.27 inch Ty-Rap Standard Cable Ties, Nylon 6/6 (50/Pack)

Price $2.5364 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY527M

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 13.4 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 0.236 - 3.54 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Packaging Quantity 50/Pack
Standards UL File Number E49405 UPC 786210805115

Packages

1 - UNIT - 1 50 - UNIT = (50) 500 - UNIT = 500 4500 - UNIT = 45000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok