Abbotsford
tabty527mndt

ABB 13.40 inch x 0.19 inch Ty-Rap Detectable Cable Ties, Nylon, (50/Pack), Blue

Price $2.9552 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY527M-NDT

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Detectable
Length 13.172 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 0.236 - 3.54 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon 6/6 Color Blue
Temperature Rating -40 to 85 °C Standards UL Listed
UPC 786210995373

Packages

1 - UNIT - 1 50 - UNIT = (50) 500 - UNIT = 500 4500 - UNIT = 45000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok