Abbotsford
tabty528mx

ABB 14.20 inch x 0.19 inch Ty-Rap Cable Ties Nylon 6/6 Weather-Resistant (100/Pack), Black

Price $1.3715 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY528MX

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 14.2 in Width 0.19 in
Thickness 0.055 in Bundle Diameter 0.138 - 4.01 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon 6/6 Color UV Black
Temperature Rating -40 to 85 °C Packaging Quantity 100/Pack
Standards UL Listed, ASTM D6779 UPC 786210805146

Packages

100 - UNIT - (100) 500 - UNIT - 500
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok