Abbotsford
tabty535m

ABB 8 inch #10 Mounting Hole TY-RAP Nylon with Stainless Steel Locking Device Cable Tie, Natural

Price $0.7835 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY535M

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Mounting Head
Length 7.83 in Width 0.19 in
Thickness 0.055 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405
UPC 786210805153

Packages

100 - UNIT = (100) 500 - UNIT = 500 1280 - UNIT = 128000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok