Abbotsford
tabty537m

ABB 14 inch #1/4 Mounting Hole Thomas&Betts TY-RAP Nylon with Stainless Steel Locking Device Cable Tie, Natural

Price $3.6560 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY537M

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Mounting Head
Length 14 in Width 0.301 in
Thickness 0.078 in Bundle Diameter 0.236 - 3.54 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405
UPC 786210805177

Packages

1 - UNIT - 1 50 - UNIT = (50) 500 - UNIT = 500 4800 - UNIT - 48000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok