Abbotsford
tabty23m

ABB 3.62 inch x 0.09 inch Ty-Rap Standard Cable Ties, Nylon 6/6 (1000/Pack)

Price $0.0804 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY23M

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 3.62 in Width 0.09 in
Thickness 0.03 in Bundle Diameter 0.08 - 0.63 in
Locking Type Stainless Steel Barb Tensile Strength 18 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405, Military Specification
UPC 786210824369

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10K - UNIT - 10,000 800K - UNIT - 800,000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok