Abbotsford
tabty24m

ABB 5.50 inch x 0.14 inch Ty-Rap Cable Ties, Standard Nylon 6/6 (1000/Pack)

Price $0.1090 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY24M

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type High Performance
Length 5-1/2 in Width 0.14 in
Thickness 0.05 in Bundle Diameter 0.08 - 1.14 in
Locking Type Stainless Steel Barb Tensile Strength 40 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405, Military Specification
UPC 786210824475

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10K - UNIT - 10000 440K - UNIT - 440,000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok