Abbotsford
tabty25mx

ABB 7.31 inch x 0.19 inch Ty-Rap Nylon 6/6, Weather-Resistant (1000/Pack), Black

Price $0.1459 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY25MX

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 7.31 in Width 0.184 in
Thickness 0.043 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon 6/6 Color Black
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405, Military Specification, ASTM D6779
UPC 786210824673

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10K - UNIT - 10,000 350K - UNIT - 350,000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok