Abbotsford
tabty26m

ABB 11.10 inch x 0.14 inch Ty-Rap Standard Cable Ties, Nylon 6/6 (1000/Pack)

Price $0.2361 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY26M

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type High Performance, Halogen Free, Standard
Length 11.08 in Width 0.14 in
Thickness 0.05 in Bundle Diameter 0.08 - 3 in
Locking Type Stainless Steel Barb, Steel Nose Tensile Strength 40 lb
Material Nylon/Polyamide 6.6 Color Natural
Temperature Rating -40 to 85 °C Standards UL File Number E49405
UPC 786210824680

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10K - UNIT - 10,000 350K - UNIT - 350,000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok