Abbotsford
panclt50fc20

PANDUIT 0.50 inch x 100 ft Corrugated Loom Tubing Slit Wall, Black

Price $80.26 / RL
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:CLT50F-C20

Description

The corrugated loom tubing slit wall measures .50" (12.7mm) x 100' (30.5m). It is black and made of polyethylene.Provides protection for cables. Slitted for easier install onto a bundle of wires or a pre-assembled harness assembly. RoHS compliant.

Specifications

Brand Name Panduit Item Name Corrugated Loom Tubing
Type Corrugated Loom Tubing Inside Diameter 12.8 mm
Outside Diameter 17 mm Length 30.5 m
Material Polyethylene Color Black
Temperature Rating -40 to 122 °F Application For Indoor use
UPC 074983287123

Packages

1 - UNIT - 1 4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok